Motion
80458 SKT TORX TAMP 3/8DR T-50 2PC

Gearwrench
80458 SKT TORX TAMP 3/8DR T-50 2PC

3/8" Drive, T50 Hand Torx Bit Socket 1-55/64" OAL, Tamper Resistant
Mi Item #09019471
MFR #80458 SKT TORX TAMP 3/8DR T-50 2PC
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80458 SKT TORX TAMP 3/8DR T-50 2PC

3/8" Drive, T50 Hand Torx Bit Socket 1-55/64" OAL, Tamper Resistant
Mi Item #09019471
MFR #80458 SKT TORX TAMP 3/8DR T-50 2PC

Mfr description
80458 SKT TORX TAMP 3/8DR T-50 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-55/64 in
  • Torx Size
    T50

Details

  • PSC Code
    5120
  • Tool Type
    Tamper Resistant; Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)