Motion
80460
Non-Impact Socket - 3/8 in Drive Size, E10 Socket Size, Star Bit, Standard Type, Black Chrome Finish
MI ITEM #09019473
MFR #80460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, E10 Socket Size, Star Bit, Standard Type, Black Chrome Finish
MI ITEM #09019473
MFR #80460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80460 SKT TORX EXT 3/8DR E-10

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    E10
  • Socket Points
    Star Bit
  • Finish Coating
    Black Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.2400 in
  • UPC_NO
    099575804601
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text