Motion
80463
Non-Impact Socket - 3/8 in Drive Size, E16 Socket Size, Star Bit, Standard Type, Black Chrome Finish
Mi Item #09019476
MFR #80463
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, E16 Socket Size, Star Bit, Standard Type, Black Chrome Finish
Mi Item #09019476
MFR #80463

Mfr description
80463 SKT TORX EXT 3/8DR E-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2400 in
  • Socket Size
    E16

Details

  • Finish Coating
    Black Chrome
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Standard
  • UPC_NO
    099575804632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)