Motion
80539 SKT HEX BLL 3/8DR 1/8

Gearwrench
80539 SKT HEX BLL 3/8DR 1/8

3/8" Drive, 1/8" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
Mi Item #09019478
MFR #80539 SKT HEX BLL 3/8DR 1/8
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80539 SKT HEX BLL 3/8DR 1/8

3/8" Drive, 1/8" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
Mi Item #09019478
MFR #80539 SKT HEX BLL 3/8DR 1/8

Mfr description
80539 SKT HEX BLL 3/8DR 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • BitLength
    63/64 in
  • Drive Size
    3/8 in
  • Hex Size
    1/8 in
  • Overall Length
    1-43/64 in

Details

  • PSC Code
    5120
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)