Motion
80543 SKT HEX BLL 3/8DR 1/4

Gearwrench
80543 SKT HEX BLL 3/8DR 1/4

3/8" Drive, 1/4" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
MI ITEM #09019480
MFR #80543 SKT HEX BLL 3/8DR 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80543 SKT HEX BLL 3/8DR 1/4

3/8" Drive, 1/4" Ball End Hand Hex Bit Socket 1-43/64" OAL, 63/64" Bit Length
MI ITEM #09019480
MFR #80543 SKT HEX BLL 3/8DR 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80543 SKT HEX BLL 3/8DR 1/4

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    1-43/64 in
  • Tool Type
    Ball End
  • PSC Code
    5120
  • Hex Size
    1/4 in
  • BitLength
    63/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text