Motion
80546
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019481
MFR #80546
Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019481
MFR #80546

Mfr description
80546 SKT SPK PLG SWVL MAG 5/8 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.76/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6.0000 in
  • Socket Size
    5/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575805462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)