Motion
80565
10 Piece 3/8" Drive Standard Socket Set 6 Points, 10 to 19mm, Metric Measurement Standard
Mi Item #09019482
MFR #80565
Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 3/8" Drive Standard Socket Set 6 Points, 10 to 19mm, Metric Measurement Standard
Mi Item #09019482
MFR #80565

Mfr description
80565 SET SKT FLX MET 3/8DR 6PT 10PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.95/each

Specifications

Dimensions

  • Size Range
    19.0 mm, 10.0 mm

Details

  • Container Type
    Blow Molded Case
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)