Motion
80572
4 Piece 3/8 & 1/2" Drive Metric Triple Square Bit Socket Set 6 to 12mm Hex
MI ITEM #09019483
MFR #80572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece 3/8 & 1/2" Drive Metric Triple Square Bit Socket Set 6 to 12mm Hex
MI ITEM #09019483
MFR #80572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80572 SET SKT BIT MET 3/8 & 1/2DR 12PT 4

Specifications

  • Number Of Pieces
    4
  • Container Type
    Rail
  • Additional Information
    12 Point Triple Square
  • Maximum Set Hex Size
    12 mm
  • Measurement Type
    Metric
  • Minimum Set Hex Size
    6.0 mm
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text