Motion
80576
SOCKET SET 1/4&3/8DR
MI ITEM #09019484
MFR #80576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET SET 1/4&3/8DR
MI ITEM #09019484
MFR #80576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80576 SET SKT 1/4 & 3/8DR 12MM 10PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Standard Limited Lifetime
  • Number Of Pieces
    10
  • Container Type
    Socket Rail
  • ASME Spec
    B1007.10, B107.1, B107.5M
  • Number Of Points
    6
  • Tool Type
    Deep; Magnetic
  • Measurement Type
    Metric
  • Size Range
    12.0 mm, 12.0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text