Motion
80634
Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019491
MFR #80634
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #09019491
MFR #80634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4844 in
  • Socket Size
    22 mm

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575806346
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575806346

Overview

Mfr description
80634 SKT STD 1/2DR 6PT 22MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought