Motion
80648
Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09019503
MFR #80648
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #09019503
MFR #80648

Mfr description
80648 SKT STD 1/2DR 6PT 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4844 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575806483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)