Motion
80650
15 Piece 1/4" Drive Chrome Finish Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #09019504
MFR #80650
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece 1/4" Drive Chrome Finish Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #09019504
MFR #80650

Mfr description
80650 SET SKT 15PC 1/4DR 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • Size Range
    9/16 in, 3/16 in
  • Socket Depth
    Standard

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    15
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)