1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80668 SKT TORX BIT TAMP 1/2DR T60 2PC
1/2" Drive, T60 Hand Torx Bit Socket 2-1/2" OAL, 1.49" Bit Length
Mi Item #
09019507
MFR #
80668 SKT TORX BIT TAMP 1/2DR T60 2PC
Price
$19.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80668 SKT TORX BIT TAMP 1/2DR T60 2PC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80668 SKT TORX BIT TAMP 1/2DR T60 2PC
1/2" Drive, T60 Hand Torx Bit Socket 2-1/2" OAL, 1.49" Bit Length
Mi Item #
09019507
MFR #
80668 SKT TORX BIT TAMP 1/2DR T60 2PC
Mfr description
80668 SKT TORX BIT TAMP 1/2DR T60 2PC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.85
/each
Add to Cart
Specifications
Dimensions
BitLength
1.490 in
Drive Size
1/2 in
Overall Length
2-1/2 in
Torx Size
T60
Details
PSC Code
5120
Tool Type
Torx Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items