Motion
80670
Non-Impact Socket - 1/2 in Drive Size, E20 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019509
MFR #80670
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, E20 Socket Size, Star Bit, Deep Type, Black Finish
Mi Item #09019509
MFR #80670

Mfr description
80670 SKT TORX EXT 1/2DR E-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.7500 in
  • Socket Size
    E20

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Socket Points
    Star Bit
  • Socket Type
    Deep
  • UPC_NO
    099575806704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)