Motion
80673
Non-Impact Socket - 1/2 in Drive Size, E24 Socket Size, Star Bit, Standard Type, Black Finish
MI ITEM #09019511
MFR #80673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, E24 Socket Size, Star Bit, Standard Type, Black Finish
MI ITEM #09019511
MFR #80673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80673 SKT EXT TORX 1/2DR E-24

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    E24
  • Socket Points
    Star Bit
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    099575806735
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text