Motion
80690
15 Piece 3/8" Drive Chrome Finish Socket Set 12 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #09019513
MFR #80690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece 3/8" Drive Chrome Finish Socket Set 12 Points, 3/8" to 7/8" Range, Inch Measurement Standard
Mi Item #09019513
MFR #80690

Mfr description
80690 SET SKT 15PC 3/8DR 12PT SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    7/8 in, 3/8 in
  • Socket Depth
    Standard

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    15
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)