Motion
80692
Socket Set - 3/8 in Drive Size
Mi Item #09019515
MFR #80692
Price$194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #09019515
MFR #80692

Mfr description
80692 SET SKT 29PC 3/8DR 12PT MET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.68/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Size Range
    19.0 mm, 8.0 mm
  • Socket Depth
    Standard & Deep

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Metric; Inch/Metric
  • Number Of Pieces
    29
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575806926
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)