Motion
80757
Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #09019526
MFR #80757
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #09019526
MFR #80757

Mfr description
80757 SKT STD 1/2DR 12PT 22MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4844 in
  • Socket Size
    22 mm

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575807572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)