1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
1/2" Drive, 14mm Hand Hex Bit Socket 4" OAL, 2.95" Bit Length
MI ITEM #
09019537
MFR #
80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
1/2" Drive, 14mm Hand Hex Bit Socket 4" OAL, 2.95" Bit Length
MI ITEM #
09019537
MFR #
80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80871 1/2DR TRIPLE SQ LNG BIT SKT 14MM
Specifications
Drive Size
1/2 in
Overall Length
4 in
Tool Type
Triple Square Bit Socket
PSC Code
5120
Hex Size
14.000 mm
BitLength
2.950 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data