Motion
80874
5 Piece 3/8 & 1/2" Drive Metric Triple Square Bit Socket Set 8 to 16mm Hex
MI ITEM #09019539
MFR #80874
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece 3/8 & 1/2" Drive Metric Triple Square Bit Socket Set 8 to 16mm Hex
MI ITEM #09019539
MFR #80874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Set Hex Size
    16 mm
  • Minimum Set Hex Size
    8.0 mm

Details

  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Measurement Type
    Metric
  • Number Of Pieces
    5
  • PSC Code
    5120

Overview

Mfr description
80874 SET SKT TRIP SQ LONG 3/8 & 1/2DR 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought