Motion
80877
Non-Impact Socket - 3/4 in Drive Size, 2-1/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09019541
MFR #80877
Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 2-1/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09019541
MFR #80877

Mfr description
80877 SKT 3/4DR 12PT 2-1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.89/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.9500 in
  • Socket Size
    2-1/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575808777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)