1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80884 1/4DR STBY TORX BIT SKT T-10
1/4" Drive, T10 Hand Torx Bit Socket 1-11/32" OAL, 0.866" Bit Length
Mi Item #
09019544
MFR #
80884 1/4DR STBY TORX BIT SKT T-10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80884 1/4DR STBY TORX BIT SKT T-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80884 1/4DR STBY TORX BIT SKT T-10
1/4" Drive, T10 Hand Torx Bit Socket 1-11/32" OAL, 0.866" Bit Length
Mi Item #
09019544
MFR #
80884 1/4DR STBY TORX BIT SKT T-10
Mfr description
80884 1/4DR STBY TORX BIT SKT T-10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
BitLength
0.866 in
Drive Size
1/4 in
Overall Length
1-11/32 in
Torx Size
T10
Details
PSC Code
5120
Tool Type
Torx Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items