1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80889 1/4DR STBY TORX BIT SKT T-30
1/4" Drive, T30 Hand Torx Bit Socket 1-11/32" OAL, 0.866" Bit Length
MI ITEM #
09019549
MFR #
80889 1/4DR STBY TORX BIT SKT T-30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80889 1/4DR STBY TORX BIT SKT T-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80889 1/4DR STBY TORX BIT SKT T-30
1/4" Drive, T30 Hand Torx Bit Socket 1-11/32" OAL, 0.866" Bit Length
MI ITEM #
09019549
MFR #
80889 1/4DR STBY TORX BIT SKT T-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80889 1/4DR STBY TORX BIT SKT T-30
Specifications
Drive Size
1/4 in
Overall Length
1-11/32 in
Tool Type
Torx Bit Socket
PSC Code
5120
Torx Size
T30
BitLength
0.866 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data