Motion
80893 3/8DR STUBY TORX BIT SKT T-50

Gearwrench
80893 3/8DR STUBY TORX BIT SKT T-50

3/8" Drive, T50 Hand Torx Bit Socket 1-9/16" OAL, 7/8" Bit Length
MI ITEM #09019553
MFR #80893 3/8DR STUBY TORX BIT SKT T-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80893 3/8DR STUBY TORX BIT SKT T-50

3/8" Drive, T50 Hand Torx Bit Socket 1-9/16" OAL, 7/8" Bit Length
MI ITEM #09019553
MFR #80893 3/8DR STUBY TORX BIT SKT T-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80893 3/8DR STUBY TORX BIT SKT T-50

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    1-9/16 in
  • Tool Type
    Torx Bit Socket
  • PSC Code
    5120
  • Torx Size
    T50
  • BitLength
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text