Motion
80894 1/2DR STUBY TORX BIT SKT T-55

Gearwrench
80894 1/2DR STUBY TORX BIT SKT T-55

1/2" Drive, T55 Hand Torx Bit Socket 2-9/64" OAL, 1-3/16" Bit Length
MI ITEM #09019554
MFR #80894 1/2DR STUBY TORX BIT SKT T-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80894 1/2DR STUBY TORX BIT SKT T-55

1/2" Drive, T55 Hand Torx Bit Socket 2-9/64" OAL, 1-3/16" Bit Length
MI ITEM #09019554
MFR #80894 1/2DR STUBY TORX BIT SKT T-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80894 1/2DR STUBY TORX BIT SKT T-55

Specifications

  • BitLength
    1-3/16 in
  • Drive Size
    1/2 in
  • Overall Length
    2-9/64 in
  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
  • Torx Size
    T55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text