Overview
Mfr description
80898 SET SKT TORX STUB SAE 1/4 3/8 1/2D
Specifications
- Number Of Pieces13
- Container TypeRail
- Maximum Set Torx SizeT60
- Measurement TypeTorx
- Minimum Set Torx SizeT8
- PSC Code5120
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data