Motion
80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21

Gearwrench
80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21

MASTER MECHANICS TOOL SET 219PC 1/4-1/2IN DR
MI ITEM #09019560
MFR #80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21

MASTER MECHANICS TOOL SET 219PC 1/4-1/2IN DR
MI ITEM #09019560
MFR #80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    1/4" & 3/8" Deep Sockets, 3-Drawer Storage Box w/Independent Sliding Drawers, 45-Tooth Full Polish Chrome Quick Release Ratchets, Full Polish Chrome 1/4", 3/8" & 1/2" Standard Sockets, Full Polish Chrome Metric & SAE Combination Wrenches, Hex Keys
  • Drive Size
    1/4 - 1/2 in

Details

  • Case Type
    Blow Mold Case
  • Number Of Pieces
    219
  • Tool Type
    Master Mechanics Tool Set

Overview

Mfr description
80940 SET MECH TOOL BMC 1/4, 3/8, 1/2 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought