Motion
80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC

Gearwrench
80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC

SAE/MET SOCKET SET 76PC 1/4-3/8IN DR
MI ITEM #09019561
MFR #80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC
Price$288.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC

SAE/MET SOCKET SET 76PC 1/4-3/8IN DR
MI ITEM #09019561
MFR #80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$288.40/each

Specifications

Dimensions

  • Contents
    1/4 & 3/8" Standard & Deep Sockets, 84-Tooth Quick-Release Ratchets, Extension Bars
  • Drive Size
    1/4, 3/8 in

Details

  • Case Type
    Blow Molded Case
  • Number Of Pieces
    76
  • Tool Type
    Mechanic's Tool Set

Overview

Mfr description
80948 SET SKT SAE/MET 1/4-3/8 DR 76 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought