Motion
80966 SET MECH TL BMC 1/4 3/8 1/2 243PC

Gearwrench
80966 SET MECH TL BMC 1/4 3/8 1/2 243PC

MASTER MECHANICS TOOL SET 243PC 1/4-1/2IN DR 6PT
MI ITEM #09019562
MFR #80966 SET MECH TL BMC 1/4 3/8 1/2 243PC
Price$843.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80966 SET MECH TL BMC 1/4 3/8 1/2 243PC

MASTER MECHANICS TOOL SET 243PC 1/4-1/2IN DR 6PT
MI ITEM #09019562
MFR #80966 SET MECH TL BMC 1/4 3/8 1/2 243PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$843.70/each

Specifications

Dimensions

  • Contents
    (30) Bits, 1/4" & 3/8" Deep Sockets, 3-Drawer Storage Box w/Independent Sliding Drawers, 6pt Combination Wrenches & Sockets, 84 Tooth Full Polish Chrome Teardrop Ratchets, Full Polish Chrome 1/4", 3/8" & 1/2" Standard Sockets, Magnetic Bit Driver
  • Drive Size
    1/4 - 1/2 in

Details

  • Case Type
    Blow Mold Case
  • Number Of Pieces
    243
  • Tool Type
    Master Mechanics Tool Set

Overview

Mfr description
80966 SET MECH TL BMC 1/4 3/8 1/2 243PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought