Specifications
Dimensions
- Contents(30) Bits, 1/4" & 3/8" Deep Sockets, 12pt Combination Wrenches & Sockets, 3-Drawer Storage Box w/Independent Sliding Drawers, 85 Tooth Full Polish Chrome Teardrop Ratchets, Full Polish Chrome 1/4", 3/8" & 1/2" Standard Sockets, Magnetic Bit Driver
- Drive Size1/4 - 1/2 in
Details
- Case TypeBlow Mold Case
- Number Of Pieces243
- Tool TypeMaster Mechanics Tool Set
Overview
Mfr description
80972 SET MECH TL BMC 1/4 3/8 1/2 243PC