Motion
80979
Non-Impact Socket - 3/8 in Drive Size, E7 Socket Size, Standard Type
Mi Item #09019567
MFR #80979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, E7 Socket Size, Standard Type
Mi Item #09019567
MFR #80979

Mfr description
80979 3/8DR UNV E-TRX BIT SKT E-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.0625 in
  • Socket Size
    E7

Details

  • Socket Type
    Standard
  • UPC_NO
    099575809798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)