Motion
80982 3/8DR UNV E-TRX BIT SKT E-12

Gearwrench
80982 3/8DR UNV E-TRX BIT SKT E-12

Impact Socket - 3/8 in Drive, Manganese Phosphate Finish
Mi Item #09019570
MFR #80982 3/8DR UNV E-TRX BIT SKT E-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80982 3/8DR UNV E-TRX BIT SKT E-12

Impact Socket - 3/8 in Drive, Manganese Phosphate Finish
Mi Item #09019570
MFR #80982 3/8DR UNV E-TRX BIT SKT E-12

Mfr description
80982 3/8DR UNV E-TRX BIT SKT E-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Torx Size
    E12

Details

  • Finish Coating
    Manganese Phosphate
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575809828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)