Motion
80985
9 Piece 3/8" Drive Universal Standard Socket Set 6 Points, E4 to E16 Torx, Torx Measurement Standard
MI ITEM #09019573
MFR #80985
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece 3/8" Drive Universal Standard Socket Set 6 Points, E4 to E16 Torx, Torx Measurement Standard
MI ITEM #09019573
MFR #80985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    E16, E4

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Torx
  • Number Of Pieces
    9
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard; Universal
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
80985 SET SKT FLX TORX EXT 3/8DR 9PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought