Motion
81009T RAT FLX W/CUSH GRP 1/4DR 90T

Gearwrench
81009T RAT FLX W/CUSH GRP 1/4DR 90T

FLEX TEARDROP RATCHET 1/4"DR 90T CUSH GRIP
MI ITEM #09019575
MFR #81009T RAT FLX W/CUSH GRP 1/4DR 90T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81009T RAT FLX W/CUSH GRP 1/4DR 90T

FLEX TEARDROP RATCHET 1/4"DR 90T CUSH GRIP
MI ITEM #09019575
MFR #81009T RAT FLX W/CUSH GRP 1/4DR 90T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81009T RAT FLX W/CUSH GRP 1/4DR 90T

Specifications

  • Head Features
    Flex
  • ASME Spec
    B107.10
  • Drive Size
    1/4 in
  • Handle Type
    Cushion Grip
  • Head Shape
    Pear
  • Number of Gear Teeth
    90
  • Overall Length
    8.26 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • Magnetic
    No
  • Head Width
    0.98 in
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text