Motion
81011T RAT FP TD 1/4DR 90T

Gearwrench
81011T RAT FP TD 1/4DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 5.13 in Overall Length
MI ITEM #09019576
MFR #81011T RAT FP TD 1/4DR 90T
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81011T RAT FP TD 1/4DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 5.13 in Overall Length
MI ITEM #09019576
MFR #81011T RAT FP TD 1/4DR 90T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.85/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Width
    0.98 in
  • Overall Length
    5.13 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    90
  • Quick Release
    No
  • Tool Type
    Ratchet
  • UPC_NO
    099575010118

Overview

Mfr description
81011T RAT FP TD 1/4DR 90T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought