Motion
81012T RAT FP FLX HD 1/4DR 90T

Gearwrench
81012T RAT FP FLX HD 1/4DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 7 in Overall Length
MI ITEM #09019577
MFR #81012T RAT FP FLX HD 1/4DR 90T
List Price$84.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81012T RAT FP FLX HD 1/4DR 90T

Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 7 in Overall Length
MI ITEM #09019577
MFR #81012T RAT FP FLX HD 1/4DR 90T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.33/each for your price

Overview

Mfr description
81012T RAT FP FLX HD 1/4DR 90T

Specifications

  • Head Features
    Flex
  • ASME Spec
    B107.10
  • Drive Size
    1/4 in
  • Handle Type
    Contoured
  • Head Shape
    Pear
  • Number of Gear Teeth
    90
  • Overall Length
    7 in
  • Material
    Alloy Steel
  • Tool Type
    Ratchet
  • UPC_NO
    099575010125
  • Magnetic
    No
  • Head Width
    0.98 in
  • Finish Coating
    Full Polish Chrome
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Quick Release
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text