Motion
81016 RAT CUSH GRP LCK FLX 1/4DR

Gearwrench
81016 RAT CUSH GRP LCK FLX 1/4DR

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 8" OAL, 84 Gear Teeth, Locking Flex Head
MI ITEM #09019578
MFR #81016 RAT CUSH GRP LCK FLX 1/4DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81016 RAT CUSH GRP LCK FLX 1/4DR

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 8" OAL, 84 Gear Teeth, Locking Flex Head
MI ITEM #09019578
MFR #81016 RAT CUSH GRP LCK FLX 1/4DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81016 RAT CUSH GRP LCK FLX 1/4DR

Specifications

  • Head Features
    Locking Flex
  • ASME Spec
    B107.10
  • Drive Size
    1/4 in
  • Head Shape
    Pear
  • Number of Gear Teeth
    84
  • Number Of Pieces
    1
  • Overall Length
    8 in
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    81099F
  • Measurement Type
    Standard
  • Magnetic
    No
  • Head Width
    0.98 in
  • Head Shoulder Length
    1 in
  • Head Length
    0.3500 in
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text