Motion
81025
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 6 in Overall Length
MI ITEM #09019580
MFR #81025
Price$54.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 6 in Overall Length
MI ITEM #09019580
MFR #81025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.63/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Width
    0.7300 in
  • Overall Length
    6 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Contoured
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • Tool Type
    Ratchet
  • UPC_NO
    099575810251

Overview

Mfr description
81025 1/4DR SLIM HEAD RATCHET, 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought