Motion
81030
Ratchet - Slim Line Head Shape, Flex Head, Chrome Finish/Coating, 1/4 in Drive Size, 12 in Overall Length
Mi Item #09019581
MFR #81030
Price$62.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Slim Line Head Shape, Flex Head, Chrome Finish/Coating, 1/4 in Drive Size, 12 in Overall Length
Mi Item #09019581
MFR #81030

Mfr description
81030 1/4DR SLIM HEAD RATCHET, 12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.85/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Width
    0.73 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Full Polished
  • Head Depth
    12 mm
  • Head Features
    Reversible
  • Head Shape
    Slim Line
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575810305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)