Specifications
Dimensions
- Contents(10) 6pt Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 30pc Bit Set, 4" Extension, 6" & 12" 72-Tooth Quick-Release Ratchets
- Drive Size1/4
Details
- Individual Bit Or Bit SetBit Set
- Number Of Pieces43
- Point TypeAssorted
- TypeBit & Socket Set
- UPC_NO099575810312
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)