Motion
81032 SLIM HEAD RATCHET SET 45PC

Gearwrench
81032 SLIM HEAD RATCHET SET 45PC

1/4" Drive Slim Line Head Ratchet Chrome Finish, 6" to 12" OAL, 72 Gear Teeth, Full Polished Handle, Reversible Head
Mi Item #09019583
MFR #81032 SLIM HEAD RATCHET SET 45PC
Price$125.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81032 SLIM HEAD RATCHET SET 45PC

1/4" Drive Slim Line Head Ratchet Chrome Finish, 6" to 12" OAL, 72 Gear Teeth, Full Polished Handle, Reversible Head
Mi Item #09019583
MFR #81032 SLIM HEAD RATCHET SET 45PC

Mfr description
81032 SLIM HEAD RATCHET SET 45PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.72/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 - 12 in

Details

  • Finish Coating
    Chrome
  • Handle Type
    Full Polished
  • Head Features
    Reversible
  • Head Shape
    Slim Line
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    72
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)