1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81048 3/8DR UNV STBY TAMP TRX BIT SKT T-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81048 3/8DR UNV STBY TAMP TRX BIT SKT T-
3/8" Drive, T45 Hand Torx Bit Socket 2-1/2" OAL
MI ITEM #
09019593
MFR #
81048 3/8DR UNV STBY TAMP TRX BIT SKT T-
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81048 3/8DR UNV STBY TAMP TRX BIT SKT T-
Specifications
Drive Size
3/8 in
Overall Length
2-1/2 in
Tool Type
Torx Bit Socket
PSC Code
5120
Torx Size
T45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought