Motion
81052
11 Piece 1/4 & 3/8" Drive Torx Bit Socket Set T8 to T55 Torx
Mi Item #09019596
MFR #81052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece 1/4 & 3/8" Drive Torx Bit Socket Set T8 to T55 Torx
Mi Item #09019596
MFR #81052

Mfr description
81052 SET SKT FLX TX TAMP STUB 1/4 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Set Torx Size
    T55
  • Minimum Set Torx Size
    T8

Details

  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Measurement Type
    Torx
  • Number Of Pieces
    11
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)