1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
3/8" Drive, 14mm Triple Square 1-7/16" OAL
MI ITEM #
09019603
MFR #
81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Drivers
Gearwrench 81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
3/8" Drive, 14mm Triple Square 1-7/16" OAL
MI ITEM #
09019603
MFR #
81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81096 3/8DR STBY TRIPLE SQ BIT DRV 14MM
Specifications
Drive Size
3/8
Overall Length
1-7/16 in
PSC Code
5120
Type
Triple Square
Size
14.0 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data