Motion
81-110G HMR BRS HICKORY HNDL 8OZ L

Gearwrench
81-110G HMR BRS HICKORY HNDL 8OZ L

1/2 Lb Nonsparking Brass Hammer 10-1/2" OAL, 1" Face Diam, Hickory Handle
MI ITEM #09019607
MFR #81-110G HMR BRS HICKORY HNDL 8OZ L
Price$55.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81-110G HMR BRS HICKORY HNDL 8OZ L

1/2 Lb Nonsparking Brass Hammer 10-1/2" OAL, 1" Face Diam, Hickory Handle
MI ITEM #09019607
MFR #81-110G HMR BRS HICKORY HNDL 8OZ L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.40/each

Specifications

Dimensions

  • Face Diameter
    1 in
  • Head Weight
    1/2 lbs, 8 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    10-1/2 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Hickory
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer

Overview

Mfr description
81-110G HMR BRS HICKORY HNDL 8OZ L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought