Motion
81-111G HMR BRS HICKORY HNDL 1LB

Gearwrench
81-111G HMR BRS HICKORY HNDL 1LB

1 Lb Nonsparking Brass Hammer 10-1/2" OAL, 1-1/4" Face Diam, Hickory Handle
Mi Item #09019608
MFR #81-111G HMR BRS HICKORY HNDL 1LB
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81-111G HMR BRS HICKORY HNDL 1LB

1 Lb Nonsparking Brass Hammer 10-1/2" OAL, 1-1/4" Face Diam, Hickory Handle
Mi Item #09019608
MFR #81-111G HMR BRS HICKORY HNDL 1LB

Mfr description
81-111G HMR BRS HICKORY HNDL 1LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Head Weight
    1 lbs, 16 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    10-1/2 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Hickory
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)