Motion
81122 EXT WBL 1/4DR 14

Gearwrench
81122 EXT WBL 1/4DR 14

1/4" Drive Wobble Socket Extension 14" OAL, Chrome Finish
MI ITEM #09019612
MFR #81122 EXT WBL 1/4DR 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81122 EXT WBL 1/4DR 14

1/4" Drive Wobble Socket Extension 14" OAL, Chrome Finish
MI ITEM #09019612
MFR #81122 EXT WBL 1/4DR 14

Mfr description
81122 EXT WBL 1/4DR 14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    14 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Wobble Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)