1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81144 1/4DR STBY HEX BIT DRV 3/16
1/4" Drive, 3/16" Hand Hex Bit Socket 1" OAL
MI ITEM #
09019618
MFR #
81144 1/4DR STBY HEX BIT DRV 3/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81144 1/4DR STBY HEX BIT DRV 3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81144 1/4DR STBY HEX BIT DRV 3/16
1/4" Drive, 3/16" Hand Hex Bit Socket 1" OAL
MI ITEM #
09019618
MFR #
81144 1/4DR STBY HEX BIT DRV 3/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81144 1/4DR STBY HEX BIT DRV 3/16
Specifications
Drive Size
1/4 in
Overall Length
1 in
Tool Type
Hex Bit Socket
PSC Code
5120
Hex Size
3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data