1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81147 1/4DR STBY HEX BIT DRV 5/16
1/4" Drive, 5/16" Hand Hex Bit Socket 1" OAL
Mi Item #
09019621
MFR #
81147 1/4DR STBY HEX BIT DRV 5/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 81147 1/4DR STBY HEX BIT DRV 5/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81147 1/4DR STBY HEX BIT DRV 5/16
1/4" Drive, 5/16" Hand Hex Bit Socket 1" OAL
Mi Item #
09019621
MFR #
81147 1/4DR STBY HEX BIT DRV 5/16
Mfr description
81147 1/4DR STBY HEX BIT DRV 5/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Hex Size
5/16 in
Overall Length
1 in
Details
PSC Code
5120
Tool Type
Hex Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items