Specifications
Dimensions
- Maximum Set Hex Size3/8 in
- Minimum Set Hex Size3/32 in
Details
- Container TypeRail
- Finish CoatingSatin
- Measurement TypeInch
- Number Of Pieces9
- PSC Code5120
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)